Shop All LED Light Bulbs
Satco
3.5W Torpedo CTA LED Amber Candelabra 2200K 300Ls 120V
Mfr # S9986
Zoro # G3412978
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra (E12)
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 360 Degrees Beam Spread
- Type Mini and Candle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9986
- Zoro # G3412978
- UPC # 45923099861
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 2000K |
Bulb Shape | C11 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees Beam Spread |
Type | Mini and Candle |
Voltage | 120v |
Watts | 3.5W |
Light Appearance | Amber |
Average Bulb Life | 15,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Strasbourg Ceiling Medallion, 30 1/2"W x 20"H x 1 1/2"ID x 1 1/2"P (CM30SG2-01500)
- ILC Replacement for Philips El/a R40 23W replacement light bulb lamp (EL/A R40 23W PHILIPS)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21319)
- ILB GOLD Fluorescent Ballast, Replacement For Universal ES5847K (ES5847K)
- SATCO Bulb, LED, 3.5W, 120V, C11, Base E12, 27K (S9868)
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- SATCO 5.5-Watt T10 LED - Clear - Medium Base - 2700K - 450 Lumens - 120 Volts, 2PK (S21862)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- ILC Replacement for Eiko 10172 replacement light bulb lamp (10172 EIKO)
- Satco LED Light Bulbs