Shop All Vehicle Bulbs & Lenses
Satco
35W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish
Mfr # S3165
Zoro # G0958519
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Mini Candelabra
- Length 2.63 in
- Material Glass / Metal
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3165
- Zoro # G0958519
- UPC # 045923031656
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 2.63 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Mini Candelabra |
Item | Bulb,Halogen,35W,T4,Mini Cand Base,Singl |
Material | Glass / Metal |
Voltage | 120V |
Average Bulb Life | 2000 |
Lumens | 380L |
Standards | Damp Rating |
Application | Lighting |
Bulb Finish | Clear |
Bulb Amps | 0.292A |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
CRI | 100 |
Filament Type | CC-2V |
Location Rating | Damp |
Description
Bulb,Halogen,35W,T4,Mini Cand Base,Singl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MERCEDES BENZ S CLASS YEAR 2008 PLATINUM WIPER BLADES, WXBAC76 (WX-BAC7-6)
- ACCESSORIES UNLIMITED Accessories unlimited AU108 8 in. Twist and Tune CB Antenna (AU108)
- UNIVERSAL AIR COND Filter Drier, Rd4174C (RD4174C)
- BUYERS PRODUCTS 4-Way 2-Position Solenoid Air Valve With Five 1/4 Inch NPT Ports (BAV050SA)
- SATCO 10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - None Finish (S4629)
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3459)
- SATCO Bulb FC8T9/CW (S6500)
- SATCO 50W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1981)
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- ILB GOLD Indicator Lamp Cartridge, Automotive, Replacement For Heine, X-01.88.059 (X-01.88.059)
- Satco Automotive Headlight, Signal & Tail Light Assemblies