Shop All Vehicle Bulbs & Lenses
Satco
35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish
Mfr # S1910
Zoro # G0958485
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Light Bulb Dia. 0.5 in
- Voltage 12V
- Material Glass / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S1910
- Zoro # G0958485
- UPC # 045923019104
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 1.56 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,35W,T4,Bi Pin GY6.35 Base |
Voltage | 12V |
Material | Glass / Metal |
Bulb Finish | Frost |
Standards | Damp Rating |
Lumens | 536L |
Bulb Amps | 2.917A |
Application | Lighting |
Average Bulb Life | 2000 |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
CRI | 100 |
Location Rating | Damp |
Filament Type | C-6 |
Description
Bulb,Halogen,35W,T4,Bi Pin GY6.35 Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO PennGrade Full Synthetic Motor Oil SAE 5W20 - 6 Gallon Bag-in-a-Box (62825)
- TRAMEC SLOAN Support Clamp, Hose Separator, 7/8 In OD (2ZJX4)
- BOSCH Smt 300 Smoke T (F00E90029135E)
- PARKER RACOR REPL KIT, HANDLE, LID, GASKET (RK11-2076)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3494)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3145)
- SATCO Bulb, Halogen, 60W, T4, Double Loop Base, Bi Pin (S4648)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S4628)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S4197)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3431)
- ILC Replacement for CEC Industries B9A ne-48 replacement light bulb lamp, 10PK (B9A (NE-48) CEC INDUSTRIES)
- Satco Vehicle Bulbs & Lenses