Shop All Vehicle Bulbs & Lenses
Satco
35W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish
Mfr # S1979
Zoro # G0958379
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bayonet Double Contact
- Voltage 120V
- Lumens 380L
- Material Glass / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1979
- Zoro # G0958379
- UPC # 045923019791
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 2.94 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,35W,T4,Bayonet Double Conta |
Voltage | 120V |
Lumens | 380L |
Material | Glass / Metal |
Bulb Finish | Clear |
Bulb Amps | 0.292A |
Average Bulb Life | 2000 |
Application | Lighting |
Standards | Damp Rating |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Location Rating | Damp |
Filament Type | CC-2V |
CRI | 100 |
Description
Bulb,Halogen,35W,T4,Bayonet Double Conta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 079135-1 Bow Eye - 4-5/8" Shaft (079135-1)
- CRP PRODUCTS RADIATOR HOSE (CHR0619)
- REINZ Vlv Cover Gasket Set, 15-10859-01 (15-10859-01)
- AFTERMARKET Recoil Starter Assembly For CH440, 17 165 11S, 1716511S, 1716511S (ELS60-0453)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4613)
- SATCO 35W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3165)
- SATCO 75W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3432)
- SATCO Bulb, Halogen, 20W, T4, Bi Pin G8 Base, Bi Pin (S4610)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- SATCO 25W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3197)
- LUMAPRO Miniature Lamp, 790, 25W, T2 3/4, 14V (790-1)
- Satco Automotive Headlight, Signal & Tail Light Assemblies