Shop All Vehicle Bulbs & Lenses
Satco
35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish
Mfr # S1996
Zoro # G0958266
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR16
- Bulb Base Type Miniature 2 Pin Round
- Light Appearance Warm White
- Watts 35 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1996
- Zoro # G0958266
- UPC # 045923019968
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.88 in |
Diameter | 2 in |
Light Bulb Dia. | 2 in |
Max. Overall Bulb Length | 1.88 in |
Description
Bulb,Halogen,35W,MR16,Miniature 2 Pin Ro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO 14-16 Jeep Cherokee/15-16 Chry 200:R Proact Disk Pad, Act1734 (ACT1734)
- DONALDSON Fuel Filter, Cartridge, P558792 (P558792)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.50 Oz., PK25 (AW150N)
- RONSTAN REPLACEMENT KIT NEEDLE. 1.5 MM X 45 CM (RFSPLICE-F1545)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S1987)
- SATCO Bulb, Halogen, 60W, T4, Double Loop Base, Bi Pin (S4648)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1951)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1992)
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended (S3146)
- LUMAPRO Miniature Lamp, 0.8W, T3 1/4, 14V, PK10 (1488-10PK)
- Satco Automotive Headlight, Signal & Tail Light Assemblies