Shop All Vehicle Bulbs & Lenses
Satco
35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish
Mfr # S1989
Zoro # G0958074
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type Bi Pin GZ4
- Average Bulb Life 2000
- Standards Damp Rating
- Material Glass / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1989
- Zoro # G0958074
- UPC # 045923019890
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 1.25 in |
Details
Bulb Shape | MR11 |
Bulb Base Type | Bi Pin GZ4 |
Item | Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR |
Average Bulb Life | 2000 |
Standards | Damp Rating |
Material | Glass / Metal |
Bulb Finish | Clear |
Bulb Amps | 1.458A |
Lumens | 315L |
Application | Lighting |
Voltage | 24V |
Beam Angle - Vehicle Lighting | 24 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Location Rating | Damp |
CRI | 100 |
Filament Type | C-6 |
Description
Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 2180 (2180)
- BUYERS PRODUCTS Steel Tailgate Latch Assembly with Forged Steel Brackets And Clevis (TGL3410ST)
- POWERSTOP Z36 TRUCK & TOW BRAKE KIT (K7940-36)
- ILC Replacement For OSRAM SYLVANIA 9006XSLL (WW-430W-4)
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- SATCO Bulb, Halogen, 75W, JDR, Intermediate Base, JDR, Flood (S3115)
- SATCO 100W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3107)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3484)
- SATCO 5W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3179)
- SYLVANIA BULBS AND FLASHERS H11 White Set of 2 (H11ST.BP2)
- Satco Vehicle Bulbs & Lenses