Shop All Vehicle Bulbs & Lenses
Satco
35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish
Mfr # S1951
Zoro # G0958108
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR11
- Bulb Base Type Bi Pin GZ4
- Light Appearance Warm White
- Watts 35 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S1951
- Zoro # G0958108
- UPC # 045923019517
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.25 in |
Diameter | 1.38 in |
Light Bulb Dia. | 1.38 in |
Max. Overall Bulb Length | 1-1/4 in |
Description
Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Fold-Up Drink Holder - Dual Ring - White (2449-7)
- GARMIN Trim Piece Snap Cover f/8x16 Series (010-12800-02)
- TIMKEN Tapered Roller Bearing Cone, 28995 (28995)
- MOOG Suspension Stabilizer Bar Link - Front Left, K700053 (K700053)
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1954)
- SATCO 100W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3485)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1995)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1911)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- Satco Automotive Lighting