Shop All Vehicle Bulbs & Lenses
Satco
35W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish
Mfr # S1955
Zoro # G0958099
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type Bayonet Double Contact
- Voltage 12V
- Material Glass / Metal
- Bulb Amps 2.917A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1955
- Zoro # G0958099
- UPC # 045923019555
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 1.63 in |
Details
Bulb Shape | MR11 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,35W,MR11,Bayonet Double Con |
Voltage | 12V |
Material | Glass / Metal |
Bulb Amps | 2.917A |
Average Bulb Life | 2000 |
Bulb Finish | Clear |
Lumens | 300L |
Application | Lighting |
Standards | Damp Rating |
Beam Angle - Vehicle Lighting | 12 |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Filament Type | C-6 |
Location Rating | Damp |
CRI | 100 |
Description
Bulb,Halogen,35W,MR11,Bayonet Double Con
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&W TOWING 2.5 Model 8 Blk T&S Tri Ball (TS20048B)
- KYB Strut-Plus Assembly, Sr4416 (SR4416)
- MAG 1 5 gal Gear Oil Pail Brown (MAG00835)
- C.H. YATES C.H. Yates 4163-5 Black Rubber Spool Roller - 4 in. x 0.625 in. (4163-5)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1989)
- SATCO 10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - None Finish (S4629)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3160)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3480)
- SATCO Bulb, Halogen, 75W, T4, Bayonet Double Contact Base, Single Ended (S3159)
- SATCO 35W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4621)
- ILC Replacement for Plusrite Jcd20/cl/g8 130v replacement light bulb lamp, 2PK (JCD20/CL/G8 130V PLUSRITE)
- Satco Automotive Lighting