Shop All HID Light Bulbs
Satco
35W ED17 HID Light Bulb - Medium Base - Clear Finish
Mfr # S3130
Zoro # G0961373
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Dry Rating
- Color Rendering Index 22
- Bulb Shape ED17
- Bulb Base Type Medium
- Bulb Color Temp. 2100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3130
- Zoro # G0961373
- UPC # 045923031304
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Max Overall Bulb Length | 5.44 in |
Details
Item | Bulb,HID,35,ED17,Medium Base,High Pressu |
Standards | Dry Rating |
Color Rendering Index | 22 |
Bulb Shape | ED17 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2100K |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Average Bulb Life | 16000 |
Lumens | 2250L |
Application | Lighting |
Location Rating | Dry |
Dimmable | Non-Dimmable |
Material | Glass / Metal |
Description
Bulb,HID,35,ED17,Medium Base,High Pressu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- ILC Replacement for Crouse Hinds 10047-1497 replacement light bulb lamp (10047-1497 CROUSE HINDS)
- CHARGE XPRESS Rechargeable Work Light, Swivel, Green (SL360GU)
- ILC Replacement for MACBETH F40T12/50 (F40T12/50 MACBETH)
- SATCO 22W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49671)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- SATCO 150W ED23.5 HID Light Bulb - Mogul Base - Clear Finish (S1932)
- SATCO 36W LED HID Bulb, CCT Select, Type B, Ballast Bypass, E26 Base, 277480V (S23162)
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- ILC Replacement for Damar Cdm70/td/830/r7s replacement light bulb lamp (CDM70/TD/830/R7S DAMAR)
- Satco HID Light Bulbs