Shop All LED Light Bulbs
Satco
35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt
Mfr # S11230
Zoro # G708209290
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9 Double Loop
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11230
- Zoro # G708209290
- UPC # 45923112300
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.97 |
Light Bulb Dia. | 0.63 |
Details
Bulb Base Type | G9 Double Loop |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Non-Dimmable |
Voltage | 120 |
Watts | 3.5 |
Lumens | 330 |
Housing Material | Plastic / Ceramic |
Item | Mini and Pin-Based LED |
Bulb Amps | 0.028 |
Indoor/Outdoor Usage | Indoor |
CRI | 80 |
Bulb Finish | Clear |
Description
Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance are required, making them perfect for restaurants, ballrooms, hotel applications, and more This is advanced, decorative LED lighting manufactured with the latest technologies making them wellsuited for commercial use They deliver 300 degrees of omnidirectional light and are suitable for damp locations They are available in 3000K or 4000K, in a frosted or clear finish These lamps help to create the perfect atmosphere for any venue
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fml27ex/n replacement light bulb lamp (FML27EX/N OSRAM SYLVANIA)
- SATCO 1.5 in. White Medium Base Keyless Unglazed Porcelain Socket with Wireay and Bronze Shell (80/1155)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- ILC Replacement for Floxite T5-22w replacement light bulb lamp (T5-22W FLOXITE)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- SATCO 4.5W A19 LED Amber Medium 2200K 380Ls 120V (S9583)
- SATCO 14W T8 LED 4 ft. 40K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39915)
- Satco LED Light Bulbs