Shop All Decorative Light Bulbs
Satco
35 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 12.8V
Mfr # S4307
Zoro # G0964785
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Translucent
- Max Overall Bulb Length 2.75 in.
- Light Bulb Dia. 4.5 in.
- Bulb Beam Angle 0
- Voltage 12.8V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4307
- Zoro # G0964785
- UPC # 045923043079
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.75 in. |
Light Bulb Dia. | 4.5 in. |
Details
Item | Bulb,Incandescent,35W,PAR36,Screw Termin |
Bulb Finish | Translucent |
Bulb Beam Angle | 0 |
Voltage | 12.8V |
Dimmable | No |
Bulb Amps | 2.734A |
Description
Bulb,Incandescent,35W,PAR36,Screw Termin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Spotlight, 23, B, Fiberglass, Hood (FG23-B)
- SOUTHWIRE Replacement Panel Light, 90 LED (9709)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- ILC Replacement for Sylvania 100a/rs/2/rp 120v replacement light bulb lamp, 2PK (100A/RS/2/RP 120V SYLVANIA)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3703)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3253)
- SATCO 40 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 384L - Candelabra Base - 120V (S3245)
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- LUMAPRO LUMAPRO 13W, B6 Miniature Incandescent Light Bulb (105-1PK)
- Satco Decorative Light Bulbs