Shop All HID Bay Light Fixtures
Satco
30Watt LED Lamp, A25, 5000K, Medium Base, Non Dimmable, 120 Volts
Mfr # S11467
Zoro # G708231482
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 30
- Voltage 120
- Fixture Technology LED
- Dimmable Non-Dimmable
- Fixture Housing Material Plastic (PS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11467
- Zoro # G708231482
- UPC # 45923114670
- Country of Origin China
- Category HID Bay Light Fixtures
Dimensions
Fixture Length | 7.32 |
Details
Item | HID Replacements |
Lamp Watts | 30 |
Voltage | 120 |
Fixture Technology | LED |
Dimmable | Non-Dimmable |
Fixture Housing Material | Plastic (PS) |
Indoor/Outdoor Usage | Indoor |
Fixture Finish | White |
Description
Satco's S11467 30watt LED lamp is traditional yet contemporary with its sleek finish and energysaving LED technology Elegantly illuminate any room in the house with this versatile white bulb This LED lamp has a high lumens count and delivers 15,000 hours of natural white light
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Led Striplight, 3200 Lm, 35K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L835-CD1-U)
- ATD TOOLS ATD Tools ATD-80448 500 Lumen Foldable Pocket Thin Light (ATD-80448)
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- SATCO 100120150 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 400W600W MH (S33117)
- SATCO 6080100 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 250W300W MH (S33113)
- LEVITON METAL HALIDE LAMP HID INCN HALOGEN LAMPHOLDER (570)
- Satco HID Bay Light Fixtures