Shop All HID Bay Light Fixtures
Satco
30Watt LED Lamp, A25, 3000K, Medium Base, Non Dimmable, 120 Volts
Mfr # S11465
Zoro # G308231486
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 30
- Voltage 120
- Fixture Housing Material Plastic (PS)
- Indoor/Outdoor Usage Indoor
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S11465
- Zoro # G308231486
- UPC # 45923114656
- Country of Origin China
- Category HID Bay Light Fixtures
Dimensions
Fixture Length | 7.32 |
Details
Item | HID Replacements |
Lamp Watts | 30 |
Voltage | 120 |
Fixture Housing Material | Plastic (PS) |
Indoor/Outdoor Usage | Indoor |
Dimmable | Non-Dimmable |
Fixture Finish | White |
Fixture Technology | LED |
Description
Satco's S11465 30watt LED lamp is traditional yet contemporary with its sleek finish and energysaving LED technology Elegantly illuminate any room in the house with this versatile white bulb This LED lamp has a high lumens count and delivers 15,000 hours of soft white light
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For UNIVERSAL 4112P (WW-QW84-6)
- ILC Replacement for PQL Jd100/cl/mini Can/130v replacement light bulb lamp (JD100/CL/MINI CAN/130V PQL)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 21712 lm (IBE 22LM MVOLT 50K)
- SATCO 100120150 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 400W600W MH (S33117)
- SATCO 6080100 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 5000K, 100V277V, 250W300W MH (S33113)
- SATCO 30Watt LED Lamp, A25, 5000K, Medium Base, Non Dimmable, 120 Volts (S11467)
- LEVITON METAL HALIDE LAMP HID INCN HALOGEN LAMPHOLDER (570)
- Satco HID Bay Light Fixtures