Shop All Recessed Lighting Trims
Satco
30Watt Commercial LED Downlight, 10 in, CCT Adjustable, 120277 Volts, Econo
Mfr # S11853
Zoro # G507352470
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Blink
- Housing Finish White
- Diameter 11.78
- Mounting Ceiling
- Height 4.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11853
- Zoro # G507352470
- UPC # 45923118531
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Diameter | 11.78 |
Height | 4.49 |
Details
Item - Recessed Down Light | Recessed Lighting |
Series | Blink |
Housing Finish | White |
Mounting | Ceiling |
Material | Polycarbonate / Aluminum |
Voltage | 120-277 |
Description
Satco's S11853 32watt commercial LED downlight offers versatility and functionality in commercial applications The round fixture in white finish is a practical solution for energyefficient lighting This dimmable, recessed downlight is CCT selectable, offering you 50,000 hours of warm to cool white light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Adapter Plate (VBA)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 2700K (LED-7334-27K-G2)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- SATCO Satco 90-463 3 Light Cluster Socket (90/463)
- SATCO 22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo (S11852)
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- ELCO LIGHTING 4 Pinhole Trim" (EL990BZ)
- ELCO LIGHTING 6 Cone Reflector Trim" (ELA99SG)
- ELCO LIGHTING 5 Phenolic Baffle Trim with Socket Bracket" (ELS5030W)
- JESCO LIGHTING GROUP Low Voltage Adjustable Gimbal Ring Trim- Satin Chrome (TM408ST)
- Satco Recessed Lighting Trims