Shop All LED Light Bulbs
Satco
30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP
Mfr # S16438
Zoro # G910913992
product price: $48.39
/ea
Sold in multiples of 10 for $483.90
$483.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type Recessed Double Contact HO/VHO
- Bulb Color Temp. 4000/5000/6500K
- Bulb Technology LED
- Bulb Type Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16438
- Zoro # G910913992
- UPC # 45923164385
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 70 in |
Light Bulb Dia. | 1.13 in |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | Recessed Double Contact HO/VHO |
Bulb Color Temp. | 4000/5000/6500K |
Bulb Technology | LED |
Bulb Type | Linear |
Dimmable | Non-Dimmable |
Voltage | 120-277V |
Watts | 30W |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
For Enclosed Fixtures | Yes |
Bulb Amps | 0.250-0.108A |
Bulb Beam Angle | 360 degrees |
Light Color | White |
Bulb Primary Application | Indoor Lighting |
Standards | RoHS ; cULus - Classified;cRUus - Recognized Component;ETLus - SANITATION RECOGNIZED COMPONENT ; FCC ; IP20 ; ETL Sanitation listed (conforms to NSF) |
Material | Polycarbonate (PC) |
Location Rating | Damp |
Incandescent Equivalent | 125W |
Fluorescent Equivalent | 85W |
Description
SATCO-NUVO's S16438, 30-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Miniature LED Bulb, 120V (270LEDW120V)
- EKENA MILLWORK Andrea Ceiling Medallion (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/850/CVG)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SATCO 7W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16430)
- SATCO 36W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16440)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 40K, G23, No Dim, Frosted (S18403)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- ILC Replacement for Damar 33137a replacement light bulb lamp (33137A DAMAR)
- Satco LED Light Bulbs