Shop All Fluorescent Linear Lamps
Satco
30W - Fluorescent T12 - 6500K - Daylight - G13 Base
Mfr # S26572
Zoro # G301707247
product price: $4.99
/ea
Sold in multiples of 30 for $149.70
$149.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hours Rated 16000
- Finish White
- Operaing Frequency 50/60
- Outside Diameter 1.5
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26572
- Zoro # G301707247
- UPC # 45923265723
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.5 |
Length | 35.22 |
Details
Hours Rated | 16000 |
Finish | White |
Operaing Frequency | 50/60 |
Indoor/Outdoor | Indoor |
RoHS Compliant | No |
Dimmable | No |
Bulb Base | Medium Bi Pin |
Voltage | 120-277 |
CCT | 6500K |
Operating Temperature | Ballast Dependent |
Weight | 0.0049 |
CEC Title 20 | No |
Material | Glass |
Location Rating | Not Rated |
Watts | 30 |
For Use With | Lighting |
Lumens | 1750 |
Energy Star | No |
IMAP | No IMAP |
Bulb Shape | T12 |
Description
A 30-watt, 6500K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 16000 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE 1740 W, 500 lm Linear Fluorescent Emergency Ballast (UFO-RP1)
- EKENA MILLWORK Eleanor Architectural Grade PVC Pierced Ceiling Medallion, Black, 18"OD x 6 7/8"ID x 1/2"P (CMPP18EASBL)
- COAST PRODUCTS Coast XPH25R HP LED Headlamp, 410 lm (30324)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/940/DIM/120V)
- SATCO 14W - Fluorescent T8 - 6500K - Daylight - G13 Base (S27931)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- SATCO 25W - 33 Inch T12 - G13 Base (S26570)
- SATCO 20W - Fluorescent T12 - 4100K - G13 Base (S26565)
- SATCO 24-Watt 2 ft. Linear T5 Miniature Bi Pin Base Fluorescent Tube Light Bulb, Cool White, 40PK (S8139)
- ILC Replacement for AH LIGHTING F15T8D (F15T8D AH LIGHTING)
- Satco Fluorescent Linear Lamps