Shop All Fluorescent Linear Lamps
Satco
30W - Fluorescent T12 - 3500K - White - G13 Base
Mfr # S26575
Zoro # G601707244
product price: $8.89
/ea
Sold in multiples of 30 for $266.70
$266.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lighting
- Lumens 2350
- IMAP No IMAP
- Weight 0.0049
- Outside Diameter 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26575
- Zoro # G601707244
- UPC # 45923265754
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.5 |
Length | 35.22 |
Details
For Use With | Lighting |
Lumens | 2350 |
IMAP | No IMAP |
Weight | 0.0049 |
Finish | White |
CEC Title 20 | No |
Watts | 30 |
Indoor/Outdoor | Indoor |
Hours Rated | 16000 |
Material | Glass |
Dimmable | No |
RoHS Compliant | No |
CCT | 3500K |
Energy Star | No |
Bulb Base | Medium Bi Pin |
Operating Temperature | Ballast Dependent |
Voltage | 120-277 |
Operaing Frequency | 50/60 |
Bulb Shape | T12 |
Location Rating | Not Rated |
Description
A 30-watt, 3500K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 16000 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- LUMAPRO LUMAPRO 62 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG3)
- CURRENT GE 40W 48 Plant Bulb (49893)
- ILC Replacement for WESTINGHOUSE F34T12/CW/ES/ECOMAX REPLACED BY (F34T12/CW/ES/ECOMAX REPLACED BY WESTINGHOUSE)
- SATCO 25W - 33 Inch T12 - G13 Base (S26570)
- SATCO 30W - 36 Inch Fluorescent T8 - 6500K - 1850L - G13 (S26518)
- SATCO 13W - 12 Inch Fluorescent T8 - 4100K - Cool White - G13 base (S7920)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- SATCO 20W - Fluorescent T12 - 3000K - G13 Base (S26567)
- SUNSHINE LIGHTING Sunlite® FB31/SP830 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Warm White (30265-SU)
- Satco Fluorescent Linear Lamps