Shop All Fluorescent Linear Lamps
Satco
30W - Cool White Linear Fluorescent Lamp - T8 - G13 - 2100L - 4100K
Mfr # S26517
Zoro # G101707263
product price: $4.79
/ea
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Outside Diameter 1.04
- Operating Temperature Ballast Dependent
- Finish White
- Bulb Base Medium Bi Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26517
- Zoro # G101707263
- UPC # 45923265174
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.04 |
Length | 35.22 |
Details
Indoor/Outdoor | Indoor |
Operating Temperature | Ballast Dependent |
Finish | White |
Bulb Base | Medium Bi Pin |
Voltage | 120-277 |
Location Rating | Not Rated |
Watts | 30 |
Energy Star | No |
CCT | 4100K |
CEC Title 20 | No |
Operaing Frequency | 50/60 |
IMAP | No IMAP |
Material | Glass |
Bulb Shape | T8 |
RoHS Compliant | No |
Dimmable | No |
Hours Rated | 20000 |
For Use With | Lighting |
Weight | 0.0032 |
Lumens | 2100 |
Description
A 30-watt, 4100K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 20000 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN4)
- ILC Replacement for American DJ Ll-4515 replacement light bulb lamp (LL-4515 AMERICAN DJ)
- VISION-LUXO Magnifier Light, 5 Diopter, 30" Arm Length (LFG028217)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- SATCO 18W - T8 - 26 Inch Cool White Fluorescent (S26514)
- SATCO 15W - Fluorescent T12 - 3000K - G13 Base (S26564)
- SATCO 20W - Fluorescent T12 - 4100K - G13 Base (S26565)
- SATCO Satco 32-watt 48" T8 Fluorescent Bulbs (SDNS8449)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- ILC Replacement for Philips F15t12/d 30 DAY replacement light bulb lamp (F15T12/D 30 DAY PHILIPS)
- Satco Fluorescent Linear Lamps