Shop All Fluorescent Linear Lamps
Satco
30W - 36 Inch Fluorescent T8 - 6500K - 1850L - G13
Mfr # S26518
Zoro # G201707231
product price: $5.45
/ea
Sold in multiples of 25 for $136.25
$136.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CEC Title 20 No
- Indoor/Outdoor Indoor
- IMAP No IMAP
- Lumens 1850
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26518
- Zoro # G201707231
- UPC # 45923265181
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.04 |
Length | 35.22 |
Details
CEC Title 20 | No |
Indoor/Outdoor | Indoor |
IMAP | No IMAP |
Lumens | 1850 |
Finish | White |
RoHS Compliant | No |
CCT | 6500K |
Hours Rated | 20000 |
Location Rating | Not Rated |
Bulb Shape | T8 |
For Use With | Lighting |
Energy Star | No |
Dimmable | No |
Watts | 30 |
Weight | 0.0032 |
Material | Glass |
Operating Temperature | Ballast Dependent |
Voltage | 120-277 |
Operaing Frequency | 50/60 |
Bulb Base | Medium Bi Pin |
Description
A 30-watt, 6500K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 20000 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (094600-0002-245)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- SATCO 14W - Fluorescent T8 - 6500K - Daylight - G13 Base (S27931)
- SATCO 20W - Fluorescent T12 - 4100K - G13 Base (S26565)
- SATCO 20W - 24 Inch Fluorescent T12 - 6500K - G13 Base (S26566)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- SATCO 20W - Fluorescent T12 - 3000K - G13 Base (S26567)
- SATCO 30W - Fluorescent T12 - 3500K - White - G13 Base (S26575)
- ILC Replacement for LIGHT BULB / LAMP F20T12/65 (F20T12/65 LIGHT BULB / LAMP)
- Satco Fluorescent Linear Lamps