Shop All Fluorescent Linear Lamps
Satco
30W - 36 Inch Fluorescent T8 - 3000K - G13
Mfr # S26519
Zoro # G701707236
product price: $4.99
/ea
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Energy Star No
- CEC Title 20 No
- Indoor/Outdoor Indoor
- Operaing Frequency 50/60
- Bulb Shape T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26519
- Zoro # G701707236
- UPC # 45923265198
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Length | 35.22 |
Outside Diameter | 1.04 |
Details
Energy Star | No |
CEC Title 20 | No |
Indoor/Outdoor | Indoor |
Operaing Frequency | 50/60 |
Bulb Shape | T8 |
Voltage | 120-277 |
Watts | 30 |
Bulb Base | Medium Bi Pin |
Weight | 0.0032 |
Hours Rated | 20000 |
Location Rating | Not Rated |
Dimmable | No |
Lumens | 2300 |
For Use With | Lighting |
Material | Glass |
CCT | 3000K |
RoHS Compliant | No |
Operating Temperature | Ballast Dependent |
Finish | White |
IMAP | No IMAP |
Description
A 30-watt, 3000K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 20000 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- METALUX LED WRAP LIGHT 31.4W 48"" (4WP3040R)
- DORCY Ultra HD Series 1500 Lumen Rechargeable Worklight (41-4336)
- ILC Replacement for Eiko Tt32/65 replacement light bulb lamp (TT32/65 EIKO)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- SATCO 30W - 36 Inch Fluorescent T8 - 6500K - 1850L - G13 (S26518)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- SATCO 20W - Fluorescent T12 - 3000K - G13 Base (S26567)
- SATCO 18W - T8 - 28 Inch Cool White Fluorescent (S26515)
- ILC Replacement for American Ultraviolet Sbl420 replacement light bulb lamp (SBL420 AMERICAN ULTRAVIOLET)
- Satco Fluorescent Linear Lamps