Shop All Decorative Light Bulbs
Satco
300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V
Mfr # S7982
Zoro # G0964697
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 0
- Voltage 130V
- Light Bulb Dia. 4.38 in.
- Bulb Finish Frosted Silver Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S7982
- Zoro # G0964697
- UPC # 045923079825
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4.38 in. |
Max Overall Bulb Length | 9.38 in. |
Details
Item | Bulb,Incandescent,300W,PS35,Mogul Base |
Dimmable | Yes |
Bulb Beam Angle | 0 |
Voltage | 130V |
Bulb Finish | Frosted Silver Bowl |
Bulb Amps | 2.308A |
Description
Bulb,Incandescent,300W,PS35,Mogul Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pelican Water Puv-16 replacement light bulb lamp (PUV-16 PELICAN WATER)
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 (512A)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120800)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H5024 (H5024)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- SATCO 3 W CA5 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3661)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- SATCO Bulb, Incandescent, 25W, A15, Medium Base, General Service (S3815)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- Satco Decorative Light Bulbs