Shop All Decorative Light Bulbs
Satco
300 W PS25 Incandescent - Clear - 5000 Hours - 3600L - Medium Base - 130V
Mfr # S4959
Zoro # G0964663
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 3.13 in.
- Dimmable Yes
- Bulb Finish Clear
- Bulb Beam Angle 360
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4959
- Zoro # G0964663
- UPC # 045923049590
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 3.13 in. |
Max Overall Bulb Length | 6.94 in. |
Details
Item | Bulb,Incandescent,300W,PS25,Medium Base |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Voltage | 130V |
Bulb Amps | 2.308A |
Description
Bulb,Incandescent,300W,PS25,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- ILC Replacement For NUVO LIGHTING, S29719 (S29719)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- ILC Replacement For LIGHT BULB LAMP, ELA BR30 16W (EL/A BR30 16W)
- SATCO 40 W C11 Incandescent - Spun White - 4000 Hours - 316L - Candelabra Base - 120V (S3404)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 120V (S3440)
- SATCO 15 W F10 Incandescent - Clear - 1500 Hours - 110L - Candelabra Base - 120V (S3360)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- SATCO 25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3664)
- Satco Decorative Light Bulbs