Shop All Decorative Light Bulbs
Satco
30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 130V
Mfr # S2810
Zoro # G0964733
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Voltage 130V
- Light Bulb Dia. 2.5 in.
- Bulb Beam Angle 0
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2810
- Zoro # G0964733
- UPC # 045923028106
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.5 in. |
Max Overall Bulb Length | 4 in. |
Details
Item | Bulb,Incandescent,30W,R20,Medium Base |
Dimmable | Yes |
Voltage | 130V |
Bulb Beam Angle | 0 |
Bulb Finish | Frost |
Bulb Amps | 0.231A |
Description
Bulb,Incandescent,30W,R20,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 100W LED Bulbs, 15 W, A19, Daylight, PK2 (93127672)
- ILC Replacement for Dymax 36970 replacement light bulb lamp (36970 DYMAX)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- HALO Wall Wash With Baffle, 992 4" (992W)
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 4-Pack (S4725)
- SATCO 15 W F10 Incandescent - White - 1500 Hours - 90L - Candelabra Base - 120V (S3361)
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- Satco Decorative Light Bulbs