Shop All LED Light Bulbs
Satco
3 Watt T6.5 LED Lamp, Clear, Intermediate Base, 90 CRI, 3000K
Mfr # S21343
Zoro # G105829213
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Intermediate
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21343
- Zoro # G105829213
- UPC # 45923206504
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 |
Light Bulb Dia. | 1.25 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Intermediate |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 3 |
Lumens | 200 |
For Enclosed Fixtures | Yes |
Housing Material | Glass |
CRI | 90 |
Item | LED Filament Bulb |
Standards | cETLus |
Bulb Designation | Wet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
Bulb Primary Application | Decorative |
Light Color | Soft White |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S21343 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 2.17 inches, MOD: 1.25 inches • Intermediate base • Clear finish • T6.5 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- FEIT ELECTRIC LED Circular Bulb, 1400 lm, 15W (FC8/840/LED)
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8588)
- SATCO 4.5W LED MR16 LED 5000K 40' beam GU10 120V (S9381)
- SATCO Satco Products 877128785 S28789 15.5W SW A21 Non-Dimmable LED Bulb - Soft White; Pack of 4 (877128785)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- SATCO 8W LED MR16 3500K 40' beam GU5.3 12V (S8642)
- ILC Replacement for TCP Led18a21dod50k replacement light bulb lamp (LED18A21DOD50K TCP)
- Satco LED Light Bulbs