Shop All LED Light Bulbs
Satco
3 Watt T6.5 LED Lamp, Clear, Intermediate Base, 90 CRI, 2700K
Mfr # S21342
Zoro # G205829212
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Intermediate
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21342
- Zoro # G205829212
- UPC # 45923206498
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 |
Length | 5 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Intermediate |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 3 |
Lumens | 200 |
Green Certification or Other Recognition | Lawful for sale in California |
Item | LED Filament Bulb |
Standards | cETLus |
Light Color | Warm White |
For Enclosed Fixtures | Yes |
CRI | 90 |
Bulb Finish | Clear |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Bulb Designation | Wet |
Bulb Primary Application | Decorative |
Description
Satco's S21342 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 2.17 inches, MOD: 1.25 inches • Intermediate base • Clear finish • T6.5 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AIRCRAFT LAMP TLD15W840 (TLD15W840 AIRCRAFT LAMP)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- SATCO 85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11472)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen (S11483)
- SATCO 5.5 Watt T14 LED, Clear, Medium Base, 2700K, 500 Lumens, 120 Volt (S21379)
- SATCO 9W LED PL 2-Pin 5000K 900Ls G24d 50000 Hours 120 Deg. beam (S9865)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- LIVING ACCENTS LED Big Seed Color Changing Light Set Multicolored 33 ft. 200 lights (RBCX200WWPTA)
- Satco LED Light Bulbs