Shop All LED Light Bulbs
Satco
3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 400K, 120 Volts
Mfr # S21203
Zoro # G805829230
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21203
- Zoro # G805829230
- UPC # 45923205187
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 |
Length | 3.11 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 3 |
Lumens | 200 |
Bulb Designation | Wet |
Light Color | Cool White |
Housing Material | Glass |
Green Certification or Other Recognition | Lawful for sale in California |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
CRI | 90 |
Standards | cETLus |
Bulb Finish | White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Primary Application | Decorative |
Description
Satco's S21203 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • White finish • G16.5 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (21U505)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 50K 1800L (S11977)
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21221)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- LUXRITE Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24567-6PK)
- Satco LED Light Bulbs