Shop All LED Light Bulbs
Satco
3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21202
Zoro # G805829247
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21202
- Zoro # G805829247
- UPC # 45923205170
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.11 |
Light Bulb Dia. | 1.97 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 3 |
Lumens | 200 |
Bulb Finish | White |
Standards | cETLus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Designation | Wet |
CRI | 90 |
Green Certification or Other Recognition | Lawful for sale in California |
Light Color | Warm White |
Item | LED Filament Bulb |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Housing Material | Glass |
Description
Satco's S21202 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • White finish • G16.5 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F25T8/SP35/ECO)
- LITEZALL Pivot Work Light with Telescopic Magnet (LA-WRKTELE-8/32)
- MAXIM 6" Extension Stem (STR06206BK-NK)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- SATCO Bulb, LED, 9.5W, A19, Medium, 40K, Dim, 4PK (S11416)
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- SATCO 40W 8 ft. T8 LED 65K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29942)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8589)
- ILC Replacement for Halco F32t8/850/eco/ic LED Replacement replacement light bulb lamp (F32T8/850/ECO/IC LED REPLACEMENT HALCO)
- Satco LED Light Bulbs