Shop All LED Light Bulbs
Satco
3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21200
Zoro # G605829294
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21200
- Zoro # G605829294
- UPC # 45923205156
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.11 |
Light Bulb Dia. | 1.97 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 3 |
Lumens | 200 |
Item | LED Filament Bulb |
Light Color | Warm White |
CRI | 90 |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
Housing Material | Glass |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | cETLus |
Bulb Designation | Wet |
Bulb Finish | Clear |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S21200 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • Clear finish • G16.5 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- HALO H245Icat (H245ICAT)
- ILC Replacement for BUG Buster Bb-40l replacement light bulb lamp (BB-40L BUG BUSTER)
- ILC Replacement for Metal Halide Mh70w/u/c/med replacement light bulb lamp (MH70W/U/C/MED METAL HALIDE)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11909)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9170)
- SATCO 6W G25 Globe LED 5000K Medium 120V (S9203)
- SATCO 5.5W MR16 LED Tunable White Starfish IOT - 120V 385L RGBW T20 90 CRI (S11278)
- SATCO 9W BR30 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11441)
- FEIT ELECTRIC LED FLT ST19 SW100W 2PK (ST19100CL927CA2)
- Satco LED Light Bulbs