Shop All LED Light Bulbs
Satco
3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21295
Zoro # G405829210
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21295
- Zoro # G405829210
- UPC # 45923206108
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.72 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 3 |
Lumens | 200 |
Bulb Primary Application | Decorative |
Item | LED Filament Bulb |
Bulb Designation | Wet |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Finish | Frost |
Standards | cETLus |
CRI | 90 |
Light Color | Warm White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Satco's S21295 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.72 inches, MOD: 1.38 inches • Candelabra base • Frost finish • CA11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- BODINE 14215 W, 3500 lm Linear Fluorescent Emergency Ballast (B30)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- SATCO . CA10 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 2 pk (S21727)
- SATCO 9W T8 LED Light Bulb - Recessed Double Contact HO/VHO Base - Frost Finish (S16400)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12449)
- SATCO Bulb, LED, 4W, C15, Medium Base, Candle LED Light (S23413)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- SYLVANIA TW LED BR30 SW 65W 6PK (41328)
- Satco LED Light Bulbs