Shop All LED Light Bulbs
Satco
3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21283
Zoro # G205829267
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21283
- Zoro # G205829267
- UPC # 45923205989
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 |
Length | 3.58 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 3 |
Lumens | 250 |
Bulb Designation | Wet |
Bulb Finish | Frost |
Housing Material | Glass |
Green Certification or Other Recognition | Lawful for sale in California |
CRI | 90 |
Standards | cETLus |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
Light Color | Warm White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Satco's S21283 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.58 inches, MOD: 1.38 inches • Medium base • Frost finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- FULHAM FIREHORSE 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-C)
- ILC Replacement For EIKO, MP400BUED28P (MP400/BU/ED28/P)
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Floodlight (S10.5TFL850MOTB)
- SATCO 5 Watt A19 LED - 2700K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11450)
- SATCO Bulb LED PAR20 7w 3K Dim (S29406)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 5000K - White Finish - 120 Volt (S11493)
- SATCO 4 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21287)
- SATCO 4.5W B11 LED 3000K Candelabra 120V (S8952)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- LIVING ACCENTS LED Big Seed Color Changing Light Set Multicolored 33 ft. 200 lights (RBCX200WWPTA)
- Satco LED Light Bulbs