Shop All LED Light Bulbs
Satco
3 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21263
Zoro # G005829238
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21263
- Zoro # G005829238
- UPC # 45923205781
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.4 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 3 |
Lumens | 200 |
Bulb Primary Application | Decorative |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Green Certification or Other Recognition | Lawful for sale in California |
Item | LED Filament Bulb |
Standards | cETLus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Frost |
Light Color | Warm White |
CRI | 90 |
Bulb Designation | Wet |
Description
Satco's S21263 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Frost finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 03956 125 Watt R40 Infrared Heat Lamp Floodlight Bulb (3500451)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- SATCO 3 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21262)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 40K (S29812)
- SATCO 5 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21332)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- Satco LED Light Bulbs