Shop All LED Light Bulbs
Satco
3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK
Mfr # S21818
Zoro # G409012458
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Candelabra
- Bulb Color Temp. 2700K
- Bulb Shape B11
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21818
- Zoro # G409012458
- UPC # 45923218187
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.97 in |
Light Bulb Dia. | 1.38 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Dimmable | Yes |
Voltage | 120V |
Watts | 3W |
Lumens | 200 |
Color Temperature | Warm White |
Bulb Primary Application | Indoor and Outdoor Lighting |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
Wattage Equivalency | 25W (Incandescent) |
Bulb Beam Angle | 300 degrees |
CRI | 90 |
Housing Material | Glass / Copper |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Energy Star Compliant | Yes |
Description
4-Watt B11 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3794)
- DORCY Black Led 840 lm (41-2702)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- SATCO 4 Watt LED 3000K Clear Candelabra Base 120-130 Volts (S11210)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- SATCO 85W T5 LED Light Bulb - Medium Base - White Finish (S7398)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/930CA)
- Satco LED Light Bulbs