Shop All LED Light Bulbs
Satco
3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK
Mfr # S21817
Zoro # G509012433
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Candelabra
- Bulb Color Temp. 2700K
- Bulb Shape B11
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21817
- Zoro # G509012433
- UPC # 45923218170
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.97 in |
Light Bulb Dia. | 1.38 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Dimmable | Yes |
Voltage | 120V |
Watts | 3W |
Lumens | 200 |
Color Temperature | Warm White |
Wattage Equivalency | 25W (Incandescent) |
Energy Star Compliant | Yes |
Housing Material | Glass / Copper |
Bulb Beam Angle | 300 degrees |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Bulb Primary Application | Indoor and Outdoor Lighting |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
CRI | 90 |
Description
4-Watt B11 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/950/P/E26/DIM 6/1FB T20)
- LIGHT EFFICIENT DESIGN T8 4000K, LED-18T8-840SE48-G3 25PK (LED-18T8-840SE48-G3)
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9169)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 30K (S9591)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29858)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 50K (S29839)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21240)
- SUNLITE LED Single Ended G4 Bi-Pin 1.5W Light Bulb (G4) Base 3000K Warm White, 5PK (80861-SU)
- Satco LED Light Bulbs