Shop All Decorative Light Bulbs
Satco
3 W CA5 1/3 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V - Carded
Mfr # S3761
Zoro # G0964898
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Dimmable Yes
- Max Overall Bulb Length 3.25 in.
- Bulb Shape CA5.33
- Features Lensed Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3761
- Zoro # G0964898
- UPC # 045923037610
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.25 in. |
Light Bulb Dia. | 0.66 in. |
Maximum Overall Length | 3.25 in |
Details
Item | Bulb,Incandescent,3W,CA5 1/3,Candelabra |
Bulb Finish | Clear |
Dimmable | Yes |
Bulb Shape | CA5.33 |
Features | Lensed Lamp |
Bulb Beam Angle | 360 |
Watts | 3W |
Voltage | 120V |
Bulb Amps | 0.025A |
Lamp Base | Candelabra |
Lighting Technology | Incandescent |
Color Rendering Index | 100 |
Lamp Filament | Neon |
Beam Spread | 360 Degrees |
Color Temperature | 2700K |
Description
Bulb,Incandescent,3W,CA5 1/3,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY G20 Led (19304)
- KEYSTONE UnShunted Short T5 Socket, KT-SOCKET-T5-S (KT-SOCKET-T5-S)
- WESTGATE LSL-4FT-40W-35K-DWIREGUARD FOR 2FT STRIP FIXTURES (LSL-4FT-40W-35K-D)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3297)
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- SATCO 2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V (S7073)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V (A3647)
- SATCO 25 W B11 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V (S3234)
- Satco Decorative Light Bulbs