Shop All LED Light Bulbs
Satco
2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts
Mfr # S29807
Zoro # G508034900
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120 V
- Housing Material Plastic
- Length 4.49"
- Bulb Amps 0.017 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29807
- Zoro # G508034900
- UPC # 45923298073
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.49" |
Light Bulb Dia. | 1.42" |
Details
Bulb Shape | Round |
Voltage | 120 V |
Housing Material | Plastic |
Bulb Amps | 0.017 Amps |
Bulb Primary Application | Lighting |
Indoor/Outdoor Usage | Indoor |
Item | LED Flame Lamps |
Bulb Finish | White |
Description
Create an alluring ambiance to any indoor or outdoor environment with Satco's new LED Flame accent lamps Imitating the realism of a flame through the use of LED colorchanging technology, these lamps create a gentle glow that dances and flickers without the risks associated with an open flame These energyefficient lamps are dualmodes, capable of allowing them to operate in flame effect or continuous light mode when a steady warm light is preferred The T19 model possesses an integrated gravity sensor and automatically switches the flame orientation whether installed in a base up or down fixture Installed in lanterns, chandeliers, and sconces, these lamps are ideal for restaurants, places of worship, hotels, bars, gardens, patios, walkways, bathrooms, and living rooms for indoor and outdoor applications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- NORTON CO 3X3/16X3/8" MEDALLION- PK OF 5 (NR89034)
- EKENA MILLWORK Claremont Ceiling Medallion, Two Piece (Fits Canopies up to 7"), 10 5/8"OD x 5 3/4"ID x 1/2"P (CM10CL2)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White (40341)
- SATCO Bulb, LED, 0.5W, 120V, C7, Base E12, 27K (S9156)
- SATCO 9.8W A19 LED Light Bulb - Medium Base - Frost Finish (S29699)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 27K (S29615)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18452)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 3K Double End 200 Degree Beam (S11220)
- FEIT ELECTRIC BPCTF60927CAFIL2 LED Bulb, Decorative, B10 Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable (BPCTF60927CAFIL/2)
- Satco LED Light Bulbs