Shop All LED Light Bulbs
Satco
2W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded
Mfr # S11304
Zoro # G6504207
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Color Temp. 2700K
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11304
- Zoro # G6504207
- UPC # 45923113048
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 4 in |
Description
2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120 Volts Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 6v038 replacement light bulb lamp (6V038 ZORO)
- BERGEN INDUSTRIES LED Work Light, High Bay, 7500 lm, 60W (BLITE60LED)
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8542)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9983)
- SATCO Bulb, LED, 6W, R20, Medium, 120V, Frosted White, 27K (S29614)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- LIFX LED BULB A19 SMART 9W (HB2L3A19C08E26U)
- Satco LED Light Bulbs