Shop All LED Light Bulbs
Satco
2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts
Mfr # S21341
Zoro # G205829311
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21341
- Zoro # G205829311
- UPC # 45923206481
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.2 |
Light Bulb Dia. | 0.88 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 2.8 |
Lumens | 200 |
Bulb Finish | Clear |
Light Color | Cool White |
Bulb Primary Application | Decorative |
Standards | cETLus |
Item | LED Filament Bulb |
Bulb Designation | Wet |
Housing Material | Glass |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Green Certification or Other Recognition | Lawful for sale in California |
For Enclosed Fixtures | Yes |
Description
Satco's S21341 2.8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 3.20 inches, MOD: 0.98 inches • Candelabra base • Clear finish • T6 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- BOSTON HARBOR Fixture Ceil 2Lt Semi/Chn Wht (F98WH02SW-1264H3L)
- ILC Replacement for Eiko Sp105/41/med Coil-twist-spiral replacement light bulb lamp (SP105/41/MED COIL-TWIST-SPIRAL EIKO)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21340)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- SATCO 14 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11793)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- SATCO 5.5-Watt A15 LED - Frosted - Medium Base - 2700K - 450 Lumens, 2PK (S21874)
- GE LAMPS LED Bulb PAR30, 3 5/6 in L, 12 W, PK4 (LED12DP30VOW830/25-4PK)
- Satco LED Light Bulbs