Shop All LED Light Bulbs
Satco
27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish
Mfr # S6385
Zoro # G0955229
original price:
$15.95
4% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type GX10q-4 (4-Pin)
- Bulb Color Temp. 6500K
- Bulb Shape T4
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6385
- Zoro # G0955229
- UPC # 045923063855
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 5.69 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | GX10q-4 (4-Pin) |
Bulb Color Temp. | 6500K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 27W |
Lumens | 1400L |
Item | Bulb,CFL,27W,T4,GX10q-4 Base,Double Twin |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Bulb Finish | Gloss White |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,27W,T4,GX10q-4 Base,Double Twin, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- LITHONIA LIGHTING Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White (ECRG-SQ-M6)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8205)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- SATCO 6.5W PAR16 LED 3000K 40' beam Medium 120V (S9388)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, EX39 (LED-8029M345-A-FW)
- Satco LED Light Bulbs