Shop All LED Light Bulbs
Satco
25Watt LED Flame Bulb, T19, Medium Base, 120 Volts
Mfr # S29806
Zoro # G108034898
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120 V
- Bulb Amps 0.021 Amps
- Light Bulb Dia. 2.36"
- Bulb Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29806
- Zoro # G108034898
- UPC # 45923298066
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36" |
Length | 4.88" |
Details
Bulb Shape | Round |
Voltage | 120 V |
Bulb Amps | 0.021 Amps |
Bulb Finish | White |
Bulb Primary Application | Lighting |
Indoor/Outdoor Usage | Indoor |
Housing Material | Plastic |
Item | LED Flame Lamps |
Description
Create an alluring ambiance to any indoor or outdoor environment with Satco's new LED Flame accent lamps Imitating the realism of a flame through the use of LED colorchanging technology, these lamps create a gentle glow that dances and flickers without the risks associated with an open flame These energyefficient lamps are dualmodes, capable of allowing them to operate in flame effect or continuous light mode when a steady warm light is preferred The T19 model possesses an integrated gravity sensor and automatically switches the flame orientation whether installed in a base up or down fixture Installed in lanterns, chandeliers, and sconces, these lamps are ideal for restaurants, places of worship, hotels, bars, gardens, patios, walkways, bathrooms, and living rooms for indoor and outdoor applications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12437)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen (S11484)
- SATCO Ballast F32T8 Instant 2-3 Bulb (S5209)
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- FEIT ELECTRIC LED DIM G4 DL 20W 1PK (BP20G4/850/LED)
- Satco LED Light Bulbs