Shop All LED Light Bulbs
This Product is Discontinued
Satco
25W T5 LED Miniature bi-pin 5000K 50000 Hours 3500Ls (Discontinued)
Mfr # S9911
Zoro # G3412293
This Product is Discontinued
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 5000K
- Bulb Shape T5
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9911
- Zoro # G3412293
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Bulb Base Type | Miniature Bi-Pin (G5) |
Bulb Color Temp. | 5000K |
Bulb Shape | T5 |
Bulb Technology | LED |
Dimmable | No |
Type | Tube |
Watts | 25W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 50,000 hr. |
Item | Compact LED Bulb |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED linear Bulb,25W,T5,G5,5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.