Shop All LED Light Bulbs
Satco
25W T5 LED G5 Base, 6500K, 50K Hours, 3400L 120-277V, Type B Ballast Bypass, 1/2-Ended Wiring
Mfr # S39720
Zoro # G305675245
product price: $13.95
/ea
Sold in multiples of 25 for $348.75
$348.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi Pin
- Dimmable Yes-Dimmable
- Voltage 120-277
- Watts 25
- Lumens 3400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39720
- Zoro # G305675245
- UPC # 45923397202
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 46 |
Light Bulb Dia. | 0.83 |
Details
Bulb Base Type | Miniature Bi Pin |
Dimmable | Yes-Dimmable |
Voltage | 120-277 |
Watts | 25 |
Lumens | 3400 |
Bulb Finish | Frost |
Bulb Beam Angle | 180 |
Bulb Primary Application | Indoor Lighting |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Color Temperature | 6500 |
Energy Star Compliant | No |
CRI | 83 |
Standards | cULus - Classified / cULus - Certified |
Wattage Equivalency | 54 |
Description
Satco's S39720 25-watt T5 LED 46-inch Type B ballast-bypass aluminum replacement lamp offers a single or double ended wiring option, superior 83 CRI light quality and 3400 lumens for commercial lighting. The frosted silver bulb features a miniature bi-pin base and delivers exceptional illumination. At a temperature of 6500 Kelvins, this lamp provides 50,000 hours of daylight color temperature.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, TCP33142SP51K (TCP-33142SP-51K)
- MILLENNIUM Angle Shade (RAS12-SB)
- ILC Replacement for Eiko Dt36/65/rs replacement light bulb lamp (DT36/65/RS EIKO)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/830HE)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 35K, G23, No Dim, Frosted (S18402)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- STRAITS LED Corn Lamp-18W-E26(Medium)-5000K (15020015)
- Satco LED Light Bulbs