Shop All Vehicle Bulbs & Lenses
Satco
25W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish
Mfr # S3197
Zoro # G0958038
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Light Bulb Dia. 0.5 in
- Standards Damp Rating
- Lumens 210L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3197
- Zoro # G0958038
- UPC # 045923031977
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 1.97 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,25W,T4,Bi Pin GY6.35 Base |
Standards | Damp Rating |
Lumens | 210L |
Voltage | 120V |
Application | Lighting |
Material | Glass / Metal |
Bulb Amps | 0.208A |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
Filament Type | CC-2V |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,25W,T4,Bi Pin GY6.35 Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 20957 (20957)
- WESTIN Premier 6 Oval Nerf Step Bars (22-6040)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- CURT Raw Steel Receiver Tubing, 12", 49120 (49120)
- SATCO 50W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3139)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3153)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3495)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S4628)
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- SATCO 35W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4621)
- ILB GOLD Replacement For Donsbulbs F42T6/Cw Led Replacement 2 Pack (F42T6/CW LED REPLACEMENT)
- Satco Vehicle Bulbs & Lenses