Shop All Fluorescent Linear Lamps
Satco
25W - 28 Inch T12 - 4100K - G13 Base
Mfr # S26568
Zoro # G601707251
product price: $9.15
/ea
Sold in multiples of 30 for $274.50
$274.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IMAP No IMAP
- Outside Diameter 1.5
- Operaing Frequency 50/60
- Finish White
- Weight 0.0049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S26568
- Zoro # G601707251
- UPC # 45923265686
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.5 |
Length | 27.22 |
Details
IMAP | No IMAP |
Operaing Frequency | 50/60 |
Finish | White |
Weight | 0.0049 |
Material | Glass |
RoHS Compliant | No |
CCT | 4100K |
CEC Title 20 | No |
Dimmable | No |
Indoor/Outdoor | Indoor |
Location Rating | Not Rated |
Bulb Base | Medium Bi Pin |
Bulb Shape | T12 |
Energy Star | No |
Hours Rated | 7500 |
For Use With | Lighting |
Lumens | 1530 |
Watts | 25 |
Voltage | 120-277 |
Operating Temperature | Ballast Dependent |
Description
A 25-watt, 28 inch, 4100K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 7500 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PL GX24Q-3 4-Pin LED Light Bulb Cool White 26 Watt Equivalence 1 pk (BPPLT26E841LED)
- ELCO LIGHTING Mini Connector Track Accessory (EC808W)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable (LR23751-1PK)
- SATCO Bulb, Incandescent, 25W, A15, Medium Base, General Service (S3815)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- SATCO 24-Watt 2 ft. Linear T5 Miniature Bi Pin Base Fluorescent Tube Light Bulb, Cool White, 40PK (S8139)
- SATCO 18W - T8 - 28 Inch Cool White Fluorescent (S26515)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- ILC Replacement for Philips TL RS 40w/54-765 1sl/25 replacement light bulb lamp, 30PK (TL RS 40W/54-765 1SL/25 PHILIPS)
- Satco Fluorescent Linear Lamps