Shop All Vehicle Bulbs & Lenses
Satco
250W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish
Mfr # S3487
Zoro # G0957873
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4.5
- Bulb Base Type Mini Candelabra
- Light Appearance Warm White
- Watts 250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3487
- Zoro # G0957873
- UPC # 045923034879
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 0.56 in |
Length | 3.16 in |
Light Bulb Dia. | 0.56 in |
Max. Overall Bulb Length | 3.16 in |
Description
Bulb,Halogen,250W,T4 1/2,Mini Cand Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 25 Pk (13018)
- VALVOLINE Valvoline Motor Oil, SAE 30, Conventional, 1 Qt., Bottle (FR1210H/822382)
- BUYERS PRODUCTS Super Durable Black Polymer Mud flaps 24x30 Inch (RC30PPB)
- MAXXIMA Work Light, 590 lm, LED, 2-13/64" H (MWL-13-A)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1910)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- SATCO Bulb, Halogen, 300W, T3, Double Ended Base, Double Ended (S1925)
- SATCO Bulb FC8T9/D (S6501)
- SATCO Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended (S3109)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3167)
- PEAK Peak Led White 921 (921LED-BPP)
- Satco Automotive Lighting