Shop All Vehicle Bulbs & Lenses
Satco
250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish
Mfr # S3490
Zoro # G0957986
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4.5
- Bulb Base Type Bayonet Double Contact
- Bulb Amps 2.083A
- Light Bulb Dia. 0.56 in
- Standards Damp Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3490
- Zoro # G0957986
- UPC # 045923034909
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.56 in |
Length | 2.84 in |
Details
Bulb Shape | T4.5 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,250W,T4 1/2,Bayonet Double |
Bulb Amps | 2.083A |
Standards | Damp Rating |
Average Bulb Life | 2000 |
Application | Lighting |
Material | Glass / Metal |
Voltage | 120V |
Bulb Finish | Clear |
Lumens | 4200L |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 360 |
Location Rating | Damp |
CRI | 100 |
Filament Type | CC-8 |
Description
Bulb,Halogen,250W,T4 1/2,Bayonet Double
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Plastic Funnel With 18 In Spout, W220 (W220)
- BOSCH Mechanical Oil Pressure Gauge, White, 2" (SP0F000044)
- FLUKE Insulation Multimeter W/Fluke Connect (4691215)
- PROMARINER ProIsoCharge Battery Isolator 120Amp 1-Alt 2-Bat - 12V (23121)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3167)
- SATCO 75W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3432)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3198)
- SATCO Bulb, Halogen, 25W, T4, Bi Pin G8 Base, Bi Pin (S4611)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3480)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1977)
- LUMAPRO Miniature Lamp, H3 70/24V, 84W, T3 1/4, 24V (H3 70W/24V)
- Satco Vehicle Bulbs & Lenses