Shop All Vehicle Bulbs & Lenses
Satco
250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish
Mfr # S3123
Zoro # G0957968
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4.5
- Bulb Base Type Bayonet Double Contact
- Lumens 4200L
- Length 2.84 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3123
- Zoro # G0957968
- UPC # 045923031236
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 2.84 in |
Light Bulb Dia. | 0.56 in |
Details
Bulb Shape | T4.5 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,250W,T4 1/2,Bayonet Double |
Lumens | 4200L |
Voltage | 120V |
Standards | Damp Rating |
Bulb Finish | Clear |
Material | Glass / Metal |
Average Bulb Life | 2000 |
Application | Lighting |
Bulb Amps | 2.083A |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Filament Type | CC-8 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,250W,T4 1/2,Bayonet Double
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 4" Foam Brush (20 Per Box) (92441)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- SEA DOG Insert-S/S Square Tube, #270191-1 (270191-1)
- AUTEL Wireless Touchscreen Tablet, Performs All TPMS Diagnostics and Service Functions (AULITS600)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1977)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3153)
- SATCO Bulb, Halogen, 500W, T4, Mini Cand Base, Single Ended (S3181)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3480)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S4197)
- ILC Replacement For LIGHT BULB LAMP 7330 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2Y7W-0)
- Satco Automotive Headlight, Signal & Tail Light Assemblies