Shop All Vehicle Bulbs & Lenses
Satco
250W T10 Halogen Light Bulb - Medium Base - Frost Finish
Mfr # S3479
Zoro # G0957819
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T10
- Bulb Base Type Medium
- Light Appearance Warm White
- Watts 250 W; 250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3479
- Zoro # G0957819
- UPC # 045923034794
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 1-1/4 in |
Length | 4 in |
Light Bulb Dia. | 1.25 in |
Max. Overall Bulb Length | 4 in |
Description
Bulb,Halogen,250W,T10,Medium Base,Tubula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Push Type Ret 10.5mm Hole 25mm 23mm Stem PK15 (10378PK)
- A & I PRODUCTS Cylinder; Cab Door 21" x1" x1" (A-T249397)
- POLY-PLANAR Ma3013G Grey 3" Flush Mount Speakers (MA3013G)
- URO PARTS Antenna Mast, 1408270001 (1408270001)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- SATCO 100W JDR Halogen Light Bulb - Intermediate Base - Clear Finish (S3116)
- SATCO 50W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3139)
- SATCO Bulb FC8T9/CW (S6500)
- SATCO 75W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3113)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3468)
- WAGNER 3757NALL Long Life Turn Signal Light Bulb (W31-3757NALL)
- Satco Automotive Lighting