Shop All HID Light Bulbs
Satco
250W ET18 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S1940
Zoro # G0961319
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul
- Light Bulb Dia. 2.25 in
- Bulb Finish Clear
- Bulb Color Temp. 2100K
- Bulb Shape ET18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1940
- Zoro # G0961319
- UPC # 045923019401
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2.25 in |
Max Overall Bulb Length | 9.63 in |
Details
Item | Bulb,HID,250,ET18,Mogul Base,High Pressu |
Bulb Base Type | Mogul |
Bulb Finish | Clear |
Bulb Color Temp. | 2100K |
Bulb Shape | ET18 |
Bulb Beam Angle | 360 |
Average Bulb Life | 24000 |
Lumens | 29000L |
Color Rendering Index | 22 |
Standards | Dry Rating |
Bulb UL Type | No UL Type |
Material | Glass / Metal |
Application | Lighting |
Dimmable | Non-Dimmable |
Location Rating | Dry |
Description
Bulb,HID,250,ET18,Mogul Base,High Pressu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK(TM) Large Hook (CMST82604VT)
- DALS 36W 12V DC Dimmable LED Hardwire driver (BT36DIM)
- TCP Elite 9W LED, A19, DIM, 25K Hrs 27K (L9A19D2527K)
- SIGNIFY Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (F32T8/ADV841/2XL/ALTO II 25W 30PK)
- SATCO 35W ED17 HID Light Bulb - Medium Base - Clear Finish (S3130)
- SATCO 120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49397)
- SATCO 22W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49391)
- SATCO 80W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49395)
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- GE LAMPS GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb (LU250/H/ECO)
- Satco HID Light Bulbs