Shop All Decorative Light Bulbs
Satco
25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded
Mfr # S4721
Zoro # G0964478
product price: $0.92
/ea
Sold in multiples of 12 for $11.04
$11.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Voltage 130V
- Max Overall Bulb Length 2.63 in.
- Bulb Finish Clear
- Light Bulb Dia. 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4721
- Zoro # G0964478
- UPC # 045923047213
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.63 in. |
Light Bulb Dia. | 1 in. |
Details
Item | Bulb,Incandescent,25W,T8,Bayonet Double |
Bulb Beam Angle | 360 |
Voltage | 130V |
Bulb Finish | Clear |
Dimmable | Yes |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,T8,Bayonet Double
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- SIGNIFY LED, 3.3 W, B11, Candelabra Screw (E12) (3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (21U517)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- SATCO Incandescent Lamp, A15 Bulb Shape, 360 lm (S3917)
- SATCO 7.5 W CA5 Incandescent - Yellow - 1500 Hours - 35L - Candelabra Base - 120V (S3243)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- SATCO 2.4 W miniature - T2 1/2 - 10000 Hours - Miniature Bayonet Base - 130V (S7762)
- Satco Decorative Light Bulbs