Shop All Decorative Light Bulbs
Satco
25 W T6 1/2 Incandescent - Frost - 1500 Hours - 170L - Intermediate Base - 130V
Mfr # S3223
Zoro # G0964593
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Finish Frost
- Bulb Beam Angle 360
- Voltage 130V
- Max Overall Bulb Length 5.38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3223
- Zoro # G0964593
- UPC # 045923032233
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5.38 in. |
Light Bulb Dia. | 0.81 in. |
Details
Item | Bulb,Incandescent,25W,T6 1/2,Intermediat |
Dimmable | Yes |
Bulb Finish | Frost |
Bulb Beam Angle | 360 |
Voltage | 130V |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,T6 1/2,Intermediat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 20885 replacement light bulb lamp (20885 OSRAM SYLVANIA)
- HALO H2920Ict (H2920ICT)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- LEVITON Socket Extender (02006-000)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- SATCO 40 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 384L - Candelabra Base - 120V (S3245)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- SATCO 60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof (S4535)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2414)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V (S3277)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (S4704)
- Satco Decorative Light Bulbs